Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millicell-ERS2 Volt-Ohm Meter and accessories

Catalog No. p-3826756 Shop All MilliporeSigma Products
Change view
Click to view available options
Product Type:
Adjustable Electrode
Fixed Test Electrode
Millicell Ers 2V Ohm Meter
Specialized Electrode
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
MERSSTX04 Fixed Test Electrode
MERSSTX00 Specialized Electrode
MERSSTX03 Adjustable Electrode
MERS00002 Millicell Ers 2V Ohm Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MERSSTX04 Supplier MilliporeSigma™ Supplier No. MERSSTX04
Only null left
Add to Cart
Add to Cart

Includes

Millicell-ERS2 comes with meter, battery, STX01 electrode, 1,000 Ω test electrode, battery charger. Specialized electrodes for Millicell-96 well plate are available (Cat. No. MERSSTX00).

Measures Trans Epithelial Electrical Resistance (TEER) of epithelial cells in culture

Provides qualitative measurement of cell monolayer health and quantative measures of confluency. Designed exclusively for use with cells cultured in Millicell™ Culture Plate Inserts.

Utilizes AC current for membrane resistance measurements, producing a zero net charge on cells and eliminating adverse DC current effects on cell membranes. A silver/silver chloride (Ag/AgCI) pellet on each electrode tip measures voltage. Due to the small size of the electrodes, the user can easily measure transepithelial voltage and the resistance of cells grown on microporous membranes.

Warranty and Services

Electrodes and batteries are warranted for 30 days only from the date on which the customer receives these items

TRUSTED_SUSTAINABILITY

Specifications

Product Type Fixed Test Electrode
For Use With (Equipment) Millicell-96 Cell Culture Insert Plates
Length (English) 7.3 in.
Length (Metric) 19 cm
For Use With (Application) To provide qualitative measurement of cell monolayer health and quantative measures of confluency
Height (English) 2.3 in.
Height (Metric) 6 cm
Hertz 12.5 Hz
Humidity 0 to 90%
Includes Millicell-ers2 comes with meter, battery, stx01 electrode, 1000w test electrode, battery charger, specialized electrodes for millicell-96 well plate
Run Time 8 to 10 hr.
Temperature Range (English) 50° to 100°F
Temperature Range (Metric) 10° to 38°C
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.