Learn More
MilliporeSigma™ Nylon Net Filters, 41 μm
Shop All MilliporeSigma Products

Description
Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Color | White |
Material | Nylon |
Pore Size | 41 μm |
Feedwater Temperature (Metric) | 100°C |
Filter Type | Plain |
For Use With (Application) | Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring |
Hydrophobicity | Hydrophilic |
Pore Density | 31% |
Temperature (Metric) Operating | 100°C |
Thickness (English) | 0.001 in. |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.