Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ OptiScale™ Capsule Filters for Clarification and Prefiltration with Durapore Media

Catalog No. p-3743013
Click to view available options
For Use With (Application):
Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange
Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange/0.25 in. (6mm) Hose Barb
Inlet/Outlet Connection: 0.75 in. (6mm) Hose Barb

for Clarification and Prefiltration with Durapore Media

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Durapore
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.