Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ OptiScale™ Capsule Filters for Clarification and Prefiltration with Millgard Media
Click to view available options
Pore Size:
0.2 μm
0.5 μm
0.5/0.2 μm
1.2 μm
1.2/0.5 μm
Inlet Style:
19mm (0.75 in.) sanitary flange
6mm (0.25 in.) hose barb
Outlet Style:
19mm (0.75 in.) sanitary flange
6mm (0.25 in.) hose barb
Description
- Scalable performance
- With “drop-in” filter devices
- Faster than the 47mm disc method
- Disposable, reliable, easy-to-use
- Choice of media optimizes your process development
- Peel and stick label for easy tracking
- Structural components: Polycarbonat
- Filter support: Polypropylene
- Seal ring: Fluoroelastomer
- Vent cap: PVDF
- Milligard: mixed cellulose esters
- Lifegard: Borosilicate glass fiber

Specifications
Specifications
Material (Membrane) | MCE |
Pore Size | 1.2 μm |
Filtration Area | 17.7 cm2 |
For Use With (Application) | For media selection; process screening; scaling |
Inlet Style | 6mm (0.25 in.) hose barb |
Outlet Style | 6mm (0.25 in.) hose barb |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction