Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Polypropylene Pre-filters

Catalog No. AN5004700
Click to view available options
Pore Density:
35%
72%
Pore Size:
0.6 μm
1.2 μm
2.5 μm
5 μm
10 μm
30 μm

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.

Compatible with aggressive solvents. Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.

Polypropylene pre-filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:•Compatible with aggressive solvents •Prefilters have high dirt-holding capacity Applications:General Prefiltration and Clarification, Suitable for Organic Solvents
TRUSTED_SUSTAINABILITY

Specifications

Color White
Feedwater Source Deionized
Material Polypropylene
Pore Size 5 μm
Filter Type Plain
Hydrophobicity Hydrophobic
Includes Solvents, deionized water and bioburden reduction
Pore Density 72%
Temperature (Metric) Max. Operating 90°C
Temperature (Metric) Operating 90°C
Thickness (English) 0.005 in.
Thickness (Metric) 150 μm
Type Prefilter
Diameter (English) 1.85 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.