Learn More
MilliporeSigma™ Purospher™ STAR RP-18 Endcapped Hibar™ HR UHPLC Columns, 2 micron
Shop All MilliporeSigma ProductsDescription
- In UHPLC environment, speed is increased by a factor of 10
- Solvent consumption is drastically cut (up to 85%)
- Excellent peak shape for all types of acidic, basic and metal chelating analytes due to high purity silica
- Extraordinary pH stability from pH 1.5 to 10.5 for an extremely wide application range
- Enhanced sensitivity due to improved signal-to-noise ratio
Specifications
Specifications
| Column Format | Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 30 mm |
| Max. Pressure | 8700 psi (600 bar) |
| Particle Size | 2 μm |
| pH | 1.5 to 10.5 |
| Pore Size | 120 Å |
| Quantity | 1/Pk. |
| Surface Area | 330 m²/g |
| USP Type | L1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.