Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Quartz Fiber Membrane Filter Without Binder
GSA_VA

Catalog No. AQFA03700
Click to view available options
Diameter (Metric):
3.7 cm
4.7 cm
11 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Hydrophilic quartz fiber filter

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.

Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders.  Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).

The quartz filters also exhibit good weight and form stability.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 44.5 L/min/ cm2
Air Resistance 50 mm of H2O
Autoclavable Autoclavable
Color White
Filter Type Depth Filter
Material Quartz Fiber
Sterility Sterile
Flow Rate 1.6 mL/min/ cm2
For Use With (Application) Perfect for measuring heavy metal concentrations and small amounts of particles
Grade AQFA
Hydrophobicity Hydrophilic
Surface Type Plain
Temperature (English) Max. 1742°F
Temperature (Metric) Max 950°C
Thickness (English) 0.016 in.
Thickness (Metric) 430 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 1.4 in.
Diameter (Metric) 3.7 cm
Diameter (Metric) Disc 3.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.