Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Replacement Receiver Flasks
Shop All MilliporeSigma Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
- Sterile, polystyrene
- Can be used as receivers for Millipore Steritop™ Vacuum Bottle-Top Filters
- 45mm neck with screw-top lid
- Storage of sterilized or clarified fluids
- Laboratory Filtration

Specifications
Specifications
Diameter (English) Outer | 3.7 in. |
Capacity (Metric) | 250 mL |
Material | Polystyrene |
Height (English) | 4.01 in. |
Height (Metric) | 10.2 cm |
Sterility | Sterile |
Diameter (Metric) Outer | 95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction