Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Replacement Receiver Flasks

Catalog No. sc00b05re Shop All MilliporeSigma Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Provide a large filter area for rapid sterile filtration of aqueous fluids into narrow-mouth (33mm) or wide-mouth (45mm) bottles

  • Sterile, polystyrene
  • Can be used as receivers for Millipore Steritop™ Vacuum Bottle-Top Filters
  • 45mm neck with screw-top lid

  • Storage of sterilized or clarified fluids
  • Laboratory Filtration

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 3.9 in.
Capacity (Metric) 500 mL
Material Polystyrene
Height (English) 5.78 in.
Height (Metric) 14.7 cm
Sterility Sterile
Diameter (Metric) Outer 99 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.