Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ SeQuant™ ZIC-HILIC HPLC Metal-free PEEK Guard Columns and Kit

Catalog No. p-4752746 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
20 mm
Diameter (Metric):
2.1 mm
Quantity:
1/Pk.
3/Pk.
Type:
Guard Column
HPLC Guard Column w/Coupler
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity Type
M1504350001 20 mm 2.1 mm 1/Pk. Guard Column
M1504360001 20 mm 2.1 mm 3/Pk. HPLC Guard Column w/Coupler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1504350001 Supplier MilliporeSigma™ Supplier No. 1.50435.0001
Only null left
Add to Cart
Add to Cart

PEEK coated HPLC column

SeQuant™ ZIC™-HILIC is the ideal choice for separation of polar and hydrophilic compounds. This guard column protects your analytical separation column from contamination.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Size 5 μm
Pore Size 200 Å
Porosity 200 Å
Quantity 1/Pk.
Type Guard Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.