Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Silver Membrane Filter, 0.45 μm
GSA_VA

Catalog No. AG4502550
Click to view available options
Diameter (Metric):
25 mm

Excellent chemical and temperature resistance

Silver Membrane Filter, 0.45 μm, 25 mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Filter Type Screen Filter
Material Silver
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate >1.3 mL/min x cm2
For Use With (Application) For air monitoring of carbon black, coal tar products, coke oven emissions, and silica; for crystalline silica analysis by X-Ray diffraction techniques; for collecting airborne contaminants; for applications involving aggressive fluids and/or high temperatures
No. per Case 50Pack
Quantity 50/Pk.
Thickness (Metric) 55 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.