Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ SS Hibar™ Columns With LiChrospher™ 60 RP-select B Sorbent

Catalog No. M1505730001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1505730001 100 mm
M1505750001 250 mm
M1505740001 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1505730001 Supplier MilliporeSigma™ Supplier No. 1505730001
Add to Cart
Add to Cart

HPLC column

LiChrospher™ RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. This sorbent is packed into a Hibar™100-4.6 HPLC column.For mounting of a LiChroCART™ 4-4 guard column, the guard column holder 1.51487 has to be used.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Column
Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Size 5 μm
pH 2 to 7.5
Pore Size 60 Å
Quantity 1/Pk.
Surface Area 360 m²/g
USP Type L7
Stationary Phase RP-Select B
Packing Material Silica
Carbon Load 11.5%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.