Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Stericap PLUS, 1L Receiver Flask
Shop All MilliporeSigma Products
Click to view available options
:
Neck size: 45mm; Capacity: 1000mL
Description
- For storage of sterilized or clarified fluids when using bottle top filters for sterile vacuum filtration
- Applicable device: Steritop filter units
- Fitting inlet: 45mm thread
- Fitting outlet: niversal bottletop
- Color code: Clear with blue cap
- Maximum operating temperature: 45°C
- Sterile
- Height: 183mm
- Diameter: 45mm
- Process volume: 1L
Specifications
Specifications
| Color | Clear with Blue Cap |
| Connectors | 45mm thread |
| For Use With (Equipment) | 4.5cm bottle neck |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Storage of sterilized or clarified fluids |
| Includes | Screw-top lid |
| No. per Case | 12 Pack |
| Outlet Style | Universal bottle top |
| Temperature (English) Operating | 113°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction