Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Stericup™ Sterile Vacuum Filter Units

Catalog No. SCHVU05RE Shop All MilliporeSigma Products
Click to view available options
Pore Size:
0.1 μm
0.22 μm
0.45 μm
Material (Membrane):
Hydrophilic PVDF
PES
Volume (Metric) Upper:
150 mL
250 mL
500 mL
1000 mL
Volume (Metric):
150 mL
250 mL
500 mL
1000 mL

Includes

Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.

Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions

Order Info

Filter diameter: 73mm

TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Material (Membrane) Hydrophilic PVDF
Pore Size 0.45 μm
Sterility Sterile
Filtration Area 40 cm2
For Use With (Application) Clarify tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Quantity 12 Pack
Type Stericup-HV Filter Unit
Volume (Metric) 500 mL
Volume (Metric) Upper 500 mL
Height (English) 5.3 in.
Height (Metric) 13.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.