Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Stericup™ Sterile Vacuum Filter Units
Shop All MilliporeSigma Products
Click to view available options
Pore Size:
0.1 μm
0.22 μm
0.45 μm
Material (Membrane):
Hydrophilic PVDF
PES
Volume (Metric) Upper:
150 mL
250 mL
500 mL
1000 mL
Volume (Metric):
150 mL
250 mL
500 mL
1000 mL
Description
Includes
Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
Ideal for laminar flow hood use.
- Stem Cell Tested 0.22μm pore size
- Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
- Filter with 0.10μm membrane is ideal for removing mycoplasma
- Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
- Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions
Order Info
Filter diameter: 73mm

Specifications
Specifications
Color | Clear with Blue Adapter |
Material | Polystyrene |
Material (Membrane) | Hydrophilic PVDF |
Pore Size | 0.22 μm |
Sterility | Sterile |
Filtration Area | 40 cm2 |
For Use With (Application) | Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions |
Quantity | 12 Pack |
Type | Stericup-GV Filter Unit |
Volume (Metric) | 150 mL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction