Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ TLC Silica Gel 60 F254: 25 Glass plates, Multiformat pre-scored to 5 x 10cm
Click to view available options
Dimensions (L x W):
5 x 10 cm
Description
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 250μm with mean particle size of 10 to 12μm
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples

Specifications
Specifications
Backing Material | Glass |
Pore Size | 60 Å |
Quantity | 25/Pk. |
Type | Multiformat TLC Plate |
Excitation Wavelength | 254 nm |
For Use With (Application) | TLC AppliCatIons |
Sorbent | Silica Gel 60 F254 |
Thickness (Metric) | 250 μm |
Dimensions (L x W) | 5 x 10 cm |
Length (Metric) | 20 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction