Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform™ Emergency Evacuation Sign Map Holder

Catalog No. 17033250
Click to view available options
Dimensions (L x W):
12 x 11.5 in.

Evacuation Map Holders display maps for quick evacuation. They comply in accordance with OSHA 29 CFR 1910.38 (c) (2) requirements.

  • Top and bottom borders clearly identify the evacuation map
  • Constructed of clear, durable polycarbonate face with standard (non-glow) plastic back
  • Designed to easily accommodate clear transparency film inserts
  • Simply print map from your computer onto clear insert, and slide into the holder
  • Inserts can be easily removed as needed
  • Includes adhesive foam strips for mounting
  • Accommodates insert size 8.5 x 11 in.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.38 (c) (2)
Finish Non-glare
Material Plastic
Quantity 1 Sign
Adhesive Type Non-adhesive
Mounting Type Surface Mount
Shape Rectangular
Languages English
Dimensions (L x W) 12 x 11.5 in.
Displayed Text EVACUATION MAP IN CASE OF EMERGENCY EVACUATION EXIT BUILDING IMMEDIATELY REPORT TO ASSEMBLY AREA
Product Type Evacuation Map Holder
Color Black, White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.