Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Emergency Kit
SDP

Catalog No. 17985121
Click to view available options
Product Type:
Blackout Emergency Kit
Deluxe Emergency Kit
Emergency Kit
Hurricane Emergency Kit
Tornado Emergency Kit

Catalog No. 17-985-121

Supplier: Ready America 70286

Only null left
Add to Cart
Add to Cart

Backpack with critical supplies to sustain and protect in emergency situation

  • Don't be caught unprepared in the event of a blackout, a fire, or any other emergency situation
  • This easy-to-grab backpack contains critical supplies to sustain and protect two people in the event of a fire or blackout emergency situation
  • Most important for survival are food and water. Keep this emergency kit in your home or car, and one in your cabin, boat or RV
  • Contains essential items such as lifesaving food and water, survival blankets, emergency ponchos, leather gloves, safety goggles and more
  • Be prepared for what Mother Nature dishes out with a Ready America Emergency Kit

Specifications

Product Type Hurricane Emergency Kit
Dimensions (L x W x H) 10 x 8 x 15 in.
Height (English) 15 in.
Includes First Aid Kit
Length (English) 10 in.
Weight (English) 9.6 lb.
Width (English) 8 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.