Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-108 Heavyweight Chemical Protection Natural Rubber Gloves
GREENER_CHOICE

Catalog No. 19010401 Shop All Ansell Products
Change view
Click to view available options
Size:
9.5
10.5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-401 10.5
19-010-400 9.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-010-401 Supplier Ansell Supplier No. 10464
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Black rubber latex gloves, formerly known as Emperor ME108, are 24 inches long and have a high resistance to water-based chemicals. Ideal for heavy duty environments.

  • Natural rubber latex
  • Heavy-duty chemical protection
  • Beaded cuff for easy donning
  • 24 in. length
  • High resistance to water-based chemicals
  • Flexible, comfortable and durable elasticity prevents tears
  • Chlorinated to harden and cleanse the surface of the glove
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance REACH Compliant
Certifications/Compliance (Europe) REACH Compliant, CE 0493, EN420:2003 + A1:2009; Category lll
Chlorinated Yes
Color Black
Latex Free No
Material Latex
Size 10.5
Thickness (English) 59 mil
Thickness (Metric) 1.50 mm
EN388 Standard EN 388:3121B
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Beaded
Grip Design Smooth
Lining Unlined
Model 10464
Length (English) 24 in.
Length (Metric) 61 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.