Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CDS Empore™ Carbon Extraction Disks

Formerly 3M™ Empore™ Carbon Solid Phase Extraction Disks (SPE): 2272 & 2372. Provide all the advantages of activated carbon in a compact and thin disk.
$609.50 - $2820.00
Specifications
| Base Material | Activated Carbon |
|---|---|
| For Use With (Application) | Extraction of Volatile, Highly Polar, and Water Soluble Compounds From aq. Soln. |
| Type | Activated Carbon Extraction Disk |
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Quantity | Price | Quantity & Availability | ||||
13-110-027
![]() |
CDS
98060402355EA |
4.7 cm | 60/Cs. |
Pack of 20 for $609.50
Case of 3 PK for $1,660.00
|
|
||||
13-110-028
![]() |
CDS
98060402363EA |
9.0 cm | 30/Cs. |
Case of 30 for $2,820.00
|
|
||||
Description
- Designed for the extraction of volatile, highly polar, and water soluble compounds from aqueous solutions
- Available with a variety of packings in 47 and 90 mm sizes
Specifications
| Activated Carbon | |
| Extraction of Volatile, Highly Polar, and Water Soluble Compounds From aq. Soln. | |
| Activated Carbon Extraction Disk |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title