Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Empore™ SPE Disks, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022340 Shop All MilliporeSigma Supelco Products
Click to view available options
Type:
Anion Exchange Matrix Active Group
C18 Matrix Active Group
C8 Matrix Actitve Group
Carbon Matrix Active Group
Iminodiacetic Acid Bonding, Sodium Salt Matrix Active Group
Oil and Grease
Polystyrene-Divinylbenzene (SDB-XC)
SDB-RPS Matrix Active Group
Sulfonic Acid Bonding Matrix Active Group
Quantity:
10/Pk.
20/Pk.

Catalog No. 11-102-2340

Supplier: MilliporeSigma Supelco 66896U

Only null left
Add to Cart
Add to Cart

Ideal for the extraction of semi- and non-volatile compounds from water and soil.

  • Comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).
  • The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
  • Provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
  • Comprises of the most complete line of SPE disks for extracting large volumes of aqueous samples.
  • The product line ranges from time-tested C18 to unique phase chemistries such as carbon and the highly polar Oil & Grease disk.
  • Ideal for environmental analysis where 1 L sample volumes are not uncommon and provide an efficient alternative to LLE.
  • Applicable for use with: EPA Method 549.2 - Diquat and Paraquat
TRUSTED_SUSTAINABILITY

Specifications

Bed Weight 500 mg
Particle Size 12 μm
Type Carbon Matrix Active Group
Quantity 20/Pk.
Surface Area (Metric) 1100 m2/g
Thickness (Metric) 0.5 mm
Diameter (Metric) Inner 47 mm

Empore is a trademark of CDS Analytical

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.