Learn More
Description
- Preassembled prior to shipment, unless otherwise requested
- Internal 0.25 in. seats are compatible with Valco and Parker fittings
- O.D.: 0.25 in.
Specifications
Specifications
| Length (Metric) | 150 mm |
| Material | 316 Stainless Steel |
| Diameter (Metric) Outer | 0.25 mm |
| Includes | End fittings, frits, nuts and ferrules |
| For Use With (Equipment) | Empty chromatography column Valco™ and Parker™ fitting |
| Type | Column Assembly |
| Diameter (Metric) Inner | 4.6 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
