Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Empty Chromatography Columns
SDP

Catalog No. p-3208140
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric) Inner:
2.1 mm
4.6 mm

HPLC column assembly made from 316 stainless steel tubing is complete with end-fittings, frits, nuts, and ferrules.

  • Preassembled prior to shipment, unless otherwise requested
  • Internal 0.25 in. seats are compatible with Valco and Parker fittings
  • O.D.: 0.25 in.

Specifications

Diameter (Metric) Inner 2.1 mm
Type Empty Chromatography Column
For Use With (Equipment) Empty chromatography column Valco™ and Parker™ fitting
Length (Metric) 100 mm
Material 316 Stainless Steel
Diameter (Metric) Outer 0.25 mm
Includes End fittings, frits, nuts and ferrules
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.