Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Empty Click Lock Container
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
20 mL
40 mL
90 mL
120 mL
Description
- Designed for safe, leak-resistant transport and storage of fluids
- Screw-top containers have knurled cap and base for easy handling
- Containers are graduated and made of durable clarified polypropylene
Specifications
Specifications
| Product Type | Specimen Container Vial |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 20 mL |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction