Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ Empty Optimus Rack for CleanPak and Tip Eject Reloads
GSA_VA

Catalog No. p-7138804
Click to view available options
Size:
10 to 300 μL
1000 to 1250 μL

BIOTIX™ Empty Optimus Rack for CleanPak and Tip Eject Reloads is compatible with CleanPak and TipEject reloads for easy transfer and racking

  • Locking Clasp to secure tips during transport
  • Full 180 degree hinge design for convenient multichannel pipetting
  • SBS footprint can be used as a 96 well automation reservoir with pyramidal wells
  • Fully autoclaveable for multiple uses with CleanPak and Tip Eject reloads

Order Info

10 racks/pack

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Empty Refill Rack with Lid
Includes Base and lid
Description 10-300μL Optimus Empty Rack
Array 8 x 12
Autoclavable Autoclavable
Color Clear
Holds 228 mL
Material Polypropylene
Positions 96
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) uTIP and xTIP4 Reloads
For Use With (Equipment) CleanPak and TipEject
Quantity 10 Racks/Pk.
Size 10 to 300 μL
Length (Metric) 130 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.