Learn More
MilliporeSigma™ Supelco™ Empty Tubes for Thermal Desorption
Shop All MilliporeSigma Supelco ProductsDescription
- Material: Glass
- Dimensions: 6 mm O.D. x 4 mm I.D. x 4.5 in. length
- Design: Fritted
- Compatibility: Dynatherm™ ACEM-9300, ACEM-900, 850/890 TDU, MTDU, and OI Analytical Air Tube Desorber or DMP-16
- Applications: Air monitoring, active air sampling, packing adsorbents, and sample preparation
- Sustainability: Greener Alternative Product; aligns with Waste Prevention and Safer Solvents and Auxiliaries principles
Specifications
Specifications
| Includes | Glass Thermal Desorption Tube, 3 ea |
| Product Line | Dynatherm |
| Overall Length (Metric) | 11.43 cm |
| Diameter (English) Outer | 0.236 in. |
| Diameter (English) Inner | 0.157 in. |
| For Use With (Equipment) | Dynatherm ACEM-9300, ACEM-900 850/890 TDU, MTDU, OI Analytical Air Tube Desorber or DMP-16 |
| For Use With (Application) | Packing Adsorbents, Sample Preparation Applications |
| Packaging Quantity | 3/Pk. |
| Diameter (Metric) Inner | 4 mm |
| Overall Length (English) | 4.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.