Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Empty Tubes for Thermal Desorption

Catalog No. 111011615 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
Dynatherm ACEM-9300, ACEM-900 850/890 TDU, MTDU, OI Analytical Air Tube Desorber or DMP-16
PerkinElmer ATD or TurboMatrix
PerkinElmer, Markes, DANI, OI Analytical, Shimadzu Instruments
PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Tekmar AEROTrap 6000 Models
Description:
Fritted
Non-Fritted
Without Caps
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Description
11-101-1615 PerkinElmer ATD or TurboMatrix Without Caps
11-100-9931 Dynatherm ACEM-9300, ACEM-900 850/890 TDU, MTDU, OI Analytical Air Tube Desorber or DMP-16 Fritted
11-100-8972 PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments Fritted
11-100-9570 PerkinElmer, Markes, DANI, OI Analytical, Shimadzu Instruments Non-Fritted
11-101-1754 Tekmar AEROTrap 6000 Models -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-1615 Supplier MilliporeSigma™ Supelco™ Supplier No. 25084
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass thermal desorption tube with frit for use in air monitoring applications.

  • Inner Diameter: Approximately 4 mm
  • Features: Fritted
  • Compatibility: For use with PerkinElmer, Markes, DANI, OI Analytical, Shimadzu Instruments, Gerstel TD3.5+, and GL Science Handy TD instruments
  • Material: Glass (non-fritted)
  • Technique: Suitable for active air sampling
  • Includes: 10 tension springs
  • Packaging: 10 per pack
  • Design: Fritted
  • Applications: Air monitoring, active air sampling, packing adsorbents, and sample preparation
  • Sustainability: Greener Alternative Product; aligns with Waste Prevention and Safer Solvents and Auxiliaries principles
TRUSTED_SUSTAINABILITY

Specifications

Overall Length (Metric) 88.9 mm
Diameter (Metric) Outer 6.35 mm
For Use With (Equipment) PerkinElmer ATD or TurboMatrix
Material Glass
Type Thermal Desorption Tube
Diameter (English) Outer 1/4 in.
Packaging Quantity 1 Ea.
For Use With (Application) Packing Adsorbents, Sample Preparation Applications
Overall Length (English) 3.5 in.
Description Without Caps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.