Learn More
Description
- Thinner than standard latex powder free surgical gloves
- Brown color reduces glare of surgical lights
- Suitable to be used as an under glove
- DERMASHIELD™ Technology facilitates dry or damp donning and intra-operative changes
- Recommended for all surgeries especially delicate procedures in ophthalmology, micro and cardiovascular
- Enhanced tactile sensitivity and dexterity
- Prevention of eye fatigue
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D7160, ASTM D6978-05 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282 |
| AQL | 0.65 |
| Color | Brown |
| Exterior Finish | No Texture |
| Laboratory/Cleanroom Use | No |
| Material | Latex |
| Size | 8 |
| Sterility | Sterile |
| Manufacturing/QMS Audit Standards | EN 556, ISO 11137-Part 1, ISO 13485, ISO 14001, ISO 9001 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

