Learn More
Description
- Natural rubber latex
- Textured finish ensures secure grip under dry and damp conditions
- Ideally used as outer glove when double-gloving
- Optimal tactile sensitivity and protection
- DERMASHIELD™ Technology internal coating facilitates intraoperative changes
- Effortless dry and damp donning
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D6978-05, ASTM D7160, ASTM F739 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282 |
| AQL | 0.65 |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Laboratory/Cleanroom Use | No |
| Material | Latex |
| Size | 7.5 |
| Sterility | Sterile |
| Manufacturing/QMS Audit Standards | EN 556, ISO 11137-Part 1, ISO 13485, ISO 14001, ISO 9001 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

