Learn More
Endfitting with Fixed 1 μm Frit for TSKgel™ SuperH Columns, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Material: Stainless steel frit, fluorocarbon fitting
- Frit size: 1 μm
- Compatibility: TSKgel Super H columns
- Technique: HPLC: suitable
- Quantity: 1 per package
Specifications
Specifications
| For Use With | TSKgel™ SuperH Columns |
| Includes | Stainless Steel Frit |
| Particle Size | 1 μm |
| Pore Size | Not Applicable |
| Quantity | 1 Ea. |
| Product Line | TSKgel |
| Material | Fluorocarbon |
| Technique | HPLC |
| Product Type | Endfitting |
TSKgel is a registered trademark of Tosoh Corporation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.