Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Endfitting with Fixed 2 μm Frit for 7.8 mm ID SS TSKgel™ Columns, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022348 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Particle Size:
2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
11-102-2348 2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-2348 Supplier MilliporeSigma Supelco Supplier No. 808095
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement endfitting for TSKgel™ stainless steel columns.

  • Material: Stainless steel
  • Frit pore size: 2 μm
  • Compatibility: 7.8 mm I.D. stainless steel TSKgel™ columns
  • Technique: Suitable for HPLC
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 7.8 mm
For Use With Stainless Steel TSKgel™ Columns (7.8 mm I.D.)
Particle Size 2 μm
Pore Size Not Applicable
Quantity 1 Ea.
Product Line TSKgel
Material Stainless Steel
Technique HPLC

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.