Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Endurance Hot Plate Stirrer with 2 L Capacity PROMO
SCI_ED

Catalog No. S02057W25
Click to view available options
Plug Type:
US 3-prong

Hot Plate Stirrer enhances precision in your lab work with a robust 250 W heating element, heating up to 320°C swiftly and consistently. Its PTFE-coated cast aluminum plate ensures durability and easy maintenance, making it a reliable and efficient lab companion.

  • POWERFUL HEATING ELEMENT - 250 W max power for rapid heating, reaching up to 320°C for precise temperature control. Boil 100 mL of water in 9 minutes 30 seconds.
  • VARIABLE STIRRING SPEED - Adjustable speed range from 100 to 2000 rpm, tailored to meet various experimental needs. Improved magnetic stirring for less vibration and up to 2 L capacity.
  • COMPACT AND DURABLE - Measures 9.5 x 5.5 x 4.75 in., with a robust Teflon-coated cast aluminum plate for long-term use.
  • ENHANCED SAFETY FEATURES - Includes overheat protection, a chemical-resistant surface, and spill guard for safe operation. Chassis only 87°F after running on HIGH for 30 minutes.
  • INTUITIVE OPERATION - Easy-to-use controls for straightforward operation. One power switch with temperature and stir control knobs.

Introducing the Eisco Endurance Hot Plate Stirrer, your reliable laboratory companion designed to enhance precision and efficiency in your experiments and processes. Engineered with a robust 250 W heating element, the hot plate rapidly reaches up to 320°C, ensuring swift and consistent temperature control. The PTFE-coated cast aluminum plate offers durability and ease of maintenance, while the double insulated top reduces heat loss and keeps the polymer frame cool to touch. The compact design measures 9.5 in. long, 5.5 in. wide, and 4.75 in. tall, making it ideal for any laboratory setup.

With adjustable stirring speeds ranging from 100 to 2000 rpm, you can tailor your mixing requirements for optimal results. The Eisco Endurance Hot Plate Stirrer features multiple safety enhancements, including overheat protection and a chemical-resistant surface. It is designed to handle up to 2 liters of liquid, making it perfect for a wide range of laboratory applications. Easy-to-use controls ensure straightforward operation, making it an indispensable tool for any lab.

Specifications

Top Plate Material Stainless Steel
Voltage 250 V
Includes 1 x Magnetic Stirrer Hot Plate, 1 x 6 ft. (1.8 m) Power Cord, 1 x 1 ft. (30.5 cm) Stand (2 rods), 1 x 6.25 in. Rod with Clamp, 1 x Assembly, 1 x 20 mm Stir Bar, 1 x 25 mm Stir Bar, 1 x User Manual
Shipping Weight (English) 4 lb.
Shipping Weight (Metric) 1.81 kg
Controller Type Power Switch, Temperature and Stir Control Knobs
Size 12 x 12 cm
Temperature (Metric) Up to 320°C
Temperature (English) Up to 608°F
Wattage 250 W
Weight (English) 3.85 lb.
Weight (Metric) 1.75 kg
Type Stirring Hotplate
Shape Square
Max. Sample Load 5 kg
Plug Type US 3-prong
No. of Positions Multiple
Max. Container Size 2 L
Stirring Range 100 to 2000 rpm
Warranty 1 Year
Dimensions (LxWxH) 9.5 x 5.5 x 4.75 in. (24 x 14 x 12 cm)
Certifications/Compliance None
Display Analog
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.