Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Eosin Y - 1% Alcoholic Solution

Catalog No. p-3605858
Click to view available options
Quantity:
1 x 250 mL
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Eosin Y 1% Alcoholic Solution is for background contrast to nuclear stains. Smears are alcohol-ether fixed.

  • Depicts the cytoplasmic detail of the cell and the tissue structure

Specifications

Type Aqueous Eosin Y Stain
For Use With (Application) Background contrast to nuclear stains
Packaging Type Bottle
Quantity 1 x 250 mL

For in vitro diagnostic use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.