Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Gill-Hematoxylin Stain Kit (Modified)

Catalog No. p-4907578
Click to view available options
Concentration:
0.2%
0.4%
0.6%

Gill-Hematoxylin Stain is a nuclear stain employing half-oxidized hematoxylin solution.

  • The stain is available in 3 concentrations at 0.2% w/v, (Modified), 0.4% w/v, and 0.6% w/v
  • The modified solution is preferred in cytology and histology
  • Gill-Hematoxylin Stain Kit (Modified)
  • Includes Ethylene Glycol, Hematoxylin, Sodium Iodate, Aluminum Sulfate, Citric Acid, Magnesium Sulfate, Sodium Bicarbonate, Ethanol
  • In vitro diagnostic use only

Specifications

Content And Storage Ethylene Glycol, Hematoxylin, Sodium Iodate, Aluminum Sulfate, Citric Acid, Magnesium Sulfate, Sodium Bicarbonate, Ethanol
Packaging Type Bottles
Concentration 0.2%
Product Type Hematoxylin
Quantity 3 x 950 mL
For Use With (Application) In vitro diagnostic use only
Test Time 2 min.

For in vitro diagnostic use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.