Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ENG Scientific Harris' Alum Hematoxylin Stain (Mercury Free without Glacial Acetic Acid)
Click to view available options
Quantity:
1 x 250 mL
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL
Description
- Stain time is usually 4 - 8 minutes; however, nature of the tissue and depth of staining may require a time increase to 10 - 15 minutes.
- Contents: Hematoxylin, Potassium Alum, Mercuric Oxide (Red), Ethanol, Glacial Acetic Acid (where applicable)
- This solution is made from certified dyes.
Specifications
Specifications
Packaging Type | Bottle |
Product Type | Hematoxylin |
Quantity | 1 x 950 mL |
For Use With (Application) | In vitro diagnostic use only |
Test Time | 4 to 8 min. |
For in vitro diagnostic use only.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction