Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Harris' Alum Hematoxylin Stain with Glacial Acetic Acid

Catalog No. p-3605890
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
1 x 475 mL
2 x 950 mL

Harris' Alum Hematoxylin Stain with Glacial Acetic Acid is a regressive stain for demonstrating nuclear chromatin.

  • Staining time: 4 to 8 minutes

Specifications

Content And Storage Hematoxylin, Potassium Alum, Mercuric Oxide (red), Ethanol, Glacial Acetic Acid
Packaging Type Bottle
Product Type Hematoxylin
Quantity 1 x 475 mL
For Use With (Application) In vitro diagnostic use only
Test Time 4 to 8 min.

For in vitro diagnostic use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.