Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Heidenhain's Iron Hematoxylin Stain Kit

Catalog No. p-3256197
Click to view available options
Quantity:
2 x 250 mL
2 x 3.8 L (1 gal.)
2 x 950 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Made from certified dyes. Kit includes: Solution I - Ammonio-Ferric Alum and Solution II - 0.5% aqueous Hematoxylin.

Eliminates artificial or natural ripening. For dense, regressive staining.

  • A histologic stain composed of ferric salts which ripen and oxidize hematoxylin rapidly
  • Solutions made with iron salts are useful for dense regressive staining
  • Differentiation can be accurately controlled, and the staining is consistent
  • Made from certified dyes
  • Kit includes: Solution I - Ammonio-Ferric Alum and Solution II - 0.5% aqueous Hematoxylin

Specifications

Type Heidenhain's Iron Hematoxylin Stain Kit
For Use With (Application) Used for dense regressive staining
Includes Ferric Ammonium Sulfate, Hematoxylin
Packaging Type Kit (Bottles)
Quantity 2 x 250 mL

For in vitro diagnostic use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.