Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ENG Scientific MIF Stain and Fixative Kit
Click to view available options
Quantity:
1 x 100 mL
1 x 250 mL, 1 x 100 mL
Type:
Lugol's Iodine
MIF Stain and Fixative Kit
Packaging Type:
Bottle
Kit (Bottles)
Description
Includes
Solution I - MF Stock Solution 250mL
Solution II - Lugol's Iodine 100mL
- Solution I - MF Stock Solution 250 mL
- Solution II - Lugol's Iodine 100 mL
- Stool preservation and staining can be accomplished simultaneously with this kit.
- When used as a stain, direct smear identification of intestinal protozoa and of helminth eggs may be performed immediately.
- As a preservative, laboratory diagnosis can be delayed without deterioration of organisms.
- Recommended Procedure:
- Mix 2.35 mL of Sol. I with 0.15 mL of Sol. II.
- This is mixed with approximately 0.25 g of feces (about twice the size of a pea) in a well-stoppered tube.
- To examine, use a medicine dropper to draw off a drop of the mixture from the layer of sediment.
- Results: Trophozoites and cysts should stain an eosin color.
- Contents: Glycerol, Formaldehyde, Tincture Merthiolate, Iodine, Potassium Iodide
- For in vitro diagnostic use only.
Specifications
Specifications
Type | MIF Stain and Fixative Kit |
Quantity | 1 x 250 mL, 1 x 100 mL |
Includes | 250 mL Solution I - MF stock Solution, 100 mL Solution II - Lugol's iodine |
For Use With (Application) | In vitro diagnostic use |
Packaging Type | Kit (Bottles) |
For in vitro diagnostic use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction