Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ENG Scientific Solution IIIA - Ethanol (95%)
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
4 x 250 mL
Description
- Available in various counterstains and decolorizers for Gram Stain Kit (For Differential Staining of Bacteria)
- Kit contains Solution IIIA - 95% Ethanol
Specifications
Specifications
| Concentration | 95% |
| Type | Solution IIIA - Ethanol |
| For Use With (Application) | Ideal for differential staining of bacteria |
| Packaging Type | Bottles |
| Product Type | Gram Stain Kit Component |
| Quantity | 4 x 250 mL |
For in vitro diagnostic use only.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction