Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Terumo Engauge Safety Hypodermic Needle
Shop All Terumo Medical Corporation Products
                    Click to view available options
                
                
                    
                            
                                Needle Gauge:
                            
                        
                        
                            
                                18 G
                            
                        
                            
                                22 G
                            
                        
                            
                                23 G
                            
                        
                            
                                27 G
                            
                        
                    
                            
                                Length (English) Needle:
                            
                        
                        
                            
                                0.5 in.
                            
                        
                            
                                1 in.
                            
                        
                            
                                1.5 in.
                            
                        
                    Description
- 3 modes of activation: Thumb, Finger and Hard Surface
 - Economical option
 
Specifications
Specifications
| Autoclavable | Not Autoclavable | 
| Material | Polypropylene (Hub) | 
| Needle Gauge | 18 G | 
| Latex Free | Yes | 
| Length (English) Needle | 1 in. | 
| Disposable | Single-use | 
| Needle Point Style | Bevel | 
| For Use With (Equipment) | Hypodermic Syringe | 
| Connection Type | Luer Lock, Luer Slip | 
| Graduated | No | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction