Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo Engauge Safety Hypodermic Needle
Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
18 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
0.5 in.
0.625 in.
1 in.
1.5 in.
Description
- 3 modes of activation: Thumb, Finger and Hard Surface
- Economical option
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Polypropylene (Hub) |
Needle Gauge | 30 G |
Latex Free | Yes |
Length (English) Needle | 0.5 in. |
Disposable | Single-use |
Needle Point Style | Bevel |
For Use With (Equipment) | Hypodermic Syringe |
Connection Type | Luer Lock, Luer Slip |
Graduated | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction