Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo Engauge Safety Hypodermic Syringe with Safety Needle

Catalog No. 22290034 Shop All Terumo Medical Corporation Products
Click to view available options
Needle Gauge:
27 G
Volume (Metric):
1 mL
Length (English) Needle:
0.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Engauge Safety Hypodermic Syringe with Safety Needle features three different modes of activation: Thumb, Finger and Hard Surface.

  • Low Dead Space
  • 3 modes of activation: Thumb, Finger and Hard Surface
  • Economical option

Specifications

Autoclavable Not Autoclavable
Material Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub)
Needle Gauge 27 G
Latex Free Yes
Length (English) Needle 0.5 in.
Disposable Single-use
Volume (Metric) 1 mL
Needle Point Style Bevel
For Use With (Equipment) Hypodermic Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.