Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kishigo Enhanced Visibility Multi Pocket Mesh Vest
Click to view available options
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Color:
Black, Lime
Red, Lime
Royal Blue, Lime
Description
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material with 3 in. high visibility contrasting lime
- Left and right chest mic tabs
- Two lapel grommets
- Two lower outside cargo pockets with adjustable flaps (Style: B100 Black/Lime); Two lower outside cargo pockets with adjustable flaps and grommets for flagging tape (Style: B102 Royal Blue/Lime and B103 Red/Lime)
- Right chest 2-tier pencil pockets
- Left chest radio pocket (Style: B100 Black/Lime); Left chest radio and clear ID pocket with flap (Style: B102 Royal Blue/Lime and B103 Red/Lime)
- Two inside patch pocket
Compliance
Non-ANSI Complaint
Specifications
Specifications
Color | Black, Lime |
Size | 2X-Large to 3X-Large |
Material | Polyester Mesh |
No. of Pockets | 6 |
Tape Type | 2 in. Reflective stripes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction