Learn More
Description
Construction
- Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
Dimensions
- 18.5D X 0.8H in.
- AX068-048: 15L in.
- AX068-060: 27L in.
- AX068-072: 38L in.
- AX068-096: 21L in.
Capacity
- 40 lb.
Materials
- HDPE, High-Density polyethylene blue in color
Compatibility
- Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications
Specifications
| Product Type | Dissection Board |
| Autoclavable | Not Autoclavable |
| Color | Dark Blue |
| Material | HDPE |
| Length (English) | 72 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
