Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Ensemble Dissection Board with 3 in. Legs

Designed for precision and efficiency, these high-quality boards provide a stable surface that enhances specimen handling while ensuring easy cleaning and long-term durability.
$405.45 - $504.17
Specifications
Product Type | Dissection Board |
---|---|
Autoclavable | Not Autoclavable |
Material | HDPE |
Length (English) | 60 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-026-363
![]() |
Mopec
AX065060 |
White |
Each for $504.17
|
|
|||||
22-026-365
![]() |
Mopec
AX067060 |
Light Blue |
Each for $405.45
|
|
|||||
Description
Construction
- Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
Dimensions
- AX065-060: 27L x 18.5D x 0.8H in.
- For additional sizes, contact your Mopec representative
Capacity
- 20 lb.
Materials
- HDPE, High-Density polyethylene, white in color
- HDPE legs with rubber feet
Compatibility
- Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications
Dissection Board | |
Not Autoclavable | |
HDPE | |
60 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title