Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Ensemble Dissection Board, White
SDP

White cutting board designed for the Maestro Encore grossing station.

$283.82 - $376.30

Specifications

Product Type Dissection Board
Depth (English) 18.5 in.
View More Specs

Products 4
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Price Quantity & Availability  
22-011-115
SDP
View Documents
Mopec
AX064048
15 in.
Each for $283.82
Only null left
Add to Cart
 
22-011-116
SDP
View Documents
Mopec
AX064060
27 in.
Each for $283.82
Only null left
Add to Cart
 
22-011-117
SDP
View Documents
Mopec
AX064072
38 in.
Each for $283.82
Only null left
Add to Cart
 
22-011-118
SDP
View Documents
Mopec
AX064096
21 in.
Each for $376.30
Only null left
Add to Cart
 
Description

Description

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
  • AX064-096 includes (2) dissection boards

Dimensions

  • 18.5D X 0.8H in.
  • AX064-048: 15L in.
  • AX064-060: 27L in.
  • AX064-072: 38L in.
  • AX064-096: 21L in.

Capacity

  • 40 lb.

Materials

  • HDPE, High-Density polyethylene, white in color

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations
Specifications

Specifications

Dissection Board
18.5 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.