Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PicoOnline Entrepreneurship and Manufacturing Unit
SCI_ED

Catalog No. S4131973
Change view
Click to view available options
Description:
Classroom Package
Individual Package
Makerspace Package
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
S4131973 Makerspace Package
S4131971 Individual Package
S4131972 Classroom Package
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Small Parts - Not recommended for children under 3 years old.

Catalog No. S4131973 Supplier PicoOnline Supplier No. PO3023M
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

The Entrepreneurship and Manufacturing Unit allows students to explore engineering and design through participation in hands-on learning experiences in additive manufacturing.

Through the PicoOnline Entrepreneurship and Manufacturing course, students will explore engineering and design through participation in hands-on learning experiences in additive manufacturing. Creating a prototype is an important part of the engineering design process. Utilizing both 3D printers and the Mayku vacuum former, students will be able to create realistic prototypes, acting as engineers and gaining a deeper understanding of the iterative nature of the engineering design process. The Entrepreneurship and Manufacturing course truly encompasses the spirit of engineering and design while integrating entrepreneurial skills, naturally supporting student resilience, independence and creativity.

Specifications

Product Type Kit, STEM
Description Makerspace Package
Includes 2 Mayku Formbox, 3 3D Printers, 10 Hours of VTM, PicoPreneur Extensive Curriculum, 5 Rolls of Filament, 2 Mayku Cast Sheet Packs, 2 Mayku Form Sheet Packs
Height (English) 25.5 in.
Height (Metric) 648 mm
Length (English) 22.7 in.
Length (Metric) 578 mm
Width (English) 20.5 in.
Width (Metric) 522 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.