Learn More
PicoOnline Entrepreneurship and Manufacturing Unit

Description
Through the PicoOnline Entrepreneurship and Manufacturing course, students will explore engineering and design through participation in hands-on learning experiences in additive manufacturing. Creating a prototype is an important part of the engineering design process. Utilizing both 3D printers and the Mayku vacuum former, students will be able to create realistic prototypes, acting as engineers and gaining a deeper understanding of the iterative nature of the engineering design process. The Entrepreneurship and Manufacturing course truly encompasses the spirit of engineering and design while integrating entrepreneurial skills, naturally supporting student resilience, independence and creativity.
Specifications
Specifications
| Product Type | Kit, STEM |
| Description | Individual Package |
| Includes | 1 3D Printer, 1.5 Hours of VTM, PicoPreneur Extensive Curriculum |
| Height (English) | 25.5 in. |
| Height (Metric) | 648 mm |
| Length (English) | 22.7 in. |
| Length (Metric) | 578 mm |
| Width (English) | 20.5 in. |
| Width (Metric) | 522 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.