Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Entris™ II Advanced Analytical Balances
GREENER_CHOICE

Catalog No. 14558894 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
60 g
120 g
220 g
320 g
Calibration:
Internal
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Calibration
14-558-894 220 g -
14-558-912 60 g Internal
14-558-911 60 g -
14-558-887 120 g Internal
14-558-886 120 g -
14-558-895 220 g Internal
14-558-900 320 g Internal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-558-894 Supplier Sartorius Supplier No. BCA2241S
Add to Cart
Add to Cart
Request a Quote

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs

  • Entris™ II Advanced balances - Quality, Value, and Consistency
  • Accurate weighing results that can be trusted time after time
  • Simplifies balance leveling with built-in, real-time level support
  • Increases reliability of weighing results using integrated protection systems
  • Controlled access to balance settings with user management
  • Gapless documentation thanks to CalAuditTrail
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Certificate, CSA for Canada
Connection Type D-sub connector, 9-pin; USB UTL; USB Device
Description Without Internal Calibration
Capacity 220 g
Display Type Intuitive Graphic Touch Technology
Readability 0.1 mg
Material Glass, PBT, Stainless Steel
Model Electronic Analytical Balance
Stabilization Time ≤1.5 sec.
Type Balance
Voltage 100/240 V
Amperage 0.2 A
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.