Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Entris™ II Advanced Precision Balance PROMO

Catalog No. 14558882PM Shop All Sartorius Products
Change view
Click to view available options
Capacity:
12,200 g
1200 g
220 g
3200 g
420 g
6200 g
8200 g
Readability:
1 mg
10 mg
100 mg
Calibration:
Internal
Without Internal Calibration
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Calibration
14-558-882PM 1200 g 10 mg Internal
14-558-893PM 220 g 1 mg Internal
14-558-904PM 420 g 1 mg Internal
14-558-897PM 3200 g 10 mg Internal
14-558-908PM 6200 g 10 mg Internal
14-558-913PM 8200 g 100 mg Without Internal Calibration
14-558-885PM 12,200 g 100 mg Internal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-558-882PM Supplier Sartorius Supplier No. BCA1202I1SPM

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs

  • Entris™ II Advanced balances - Quality, Value, and Consistency
  • Accurate weighing results that can be trusted time after time
  • Simplifies balance leveling with built-in, real-time level support
  • Increases reliability of weighing results by using integrated protection systems
  • Controlled access to balance settings with user management
  • Gapless documentation thanks to CalAuditTrail
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Certificate, CSA for Canada
Connection Type D-sub connector, 9-pin; USB UTL; USB Device
Description With Internal Calibration
Capacity 1200 g
Display Type Touchscreen
Readability 10 mg
Material Glass, PBT, Stainless Steel
Model Electronic Precision Balance
Stabilization Time ≤0.9 sec.
Voltage 100/240 V ±10%
Amperage 0.2 A
Frequency 50/60 Hz
Calibration Internal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.